Shop All Toilet Paper
Charmin
Plastic Overwrap, 244 Sheets, White, 48 PK
Mfr # 79546
Zoro # G205674836
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Plastic Overwrap
- Roll Length 3.92"
- Number of Sheets 244
- Green Environmental Attribute Rainforest Alliance Certified
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charmin
- MFR # 79546
- Zoro # G205674836
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 3.92" |
Sheet Length | 3.92 in |
Sheet Width | 4 in |
Details
Item | Toilet Paper |
Toilet Paper Type | Plastic Overwrap |
Number of Sheets | 244 |
Green Environmental Attribute | Rainforest Alliance Certified |
Color | White |
Features | Mega Roll |
Tissue Type | Toilet |
Number of Plies | 2 |
Description
Outstanding quality, softness and strength. Diamond weave texture. Safe for sewer and septic systems.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Upright Vacuum Brush Roll (53270A)
- PERFECT CLEAN 36 in L Dust Mop, Blue, PK5 (DM536AM-B)
- TOUGH GUY Buffing Pad, Red, Size 19", Round, PK5 (402W39)
- GLOBAL INDUSTRIAL Global, 13W Lobby Upright Dust Pan (261727)
- CHARMIN Ultra Strong Bathroom Tissue, Super Mega Rolls, Septic Safe, 2-Ply, White, 363 Sheet Roll, 18PK (80370178)
- CHARMIN Plastic Overwrap, 264 Sheets, White, 24 PK (61134)
- CHARMIN Essentials Strong Bathroom Tissue - 36 per Roll (CH472740)
- CHARMIN Strong Toilet Paper 6 Rolls 451 sheet (97342)
- CHARMIN Essentials Toilet Paper, White - 6 Rolls - 352 Sheet - 3PK (6034658)
- CHARMIN Essentials Soft 60251 Toilet Paper, Paper (20453)
- SOLARIS PAPER Locor Bath Tissue, White (SOL26821)
- Charmin Toilet Paper