Shop All Toilet Paper
Charmin
Plastic Overwrap, 244 Sheets, White, 18 PK
Mfr # 52776
Zoro # G205674805
product price: $38.99
/pk 18, $2.17/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Plastic Overwrap
- Roll Length 3.92"
- Number of Sheets 244
- Color White
- Green Environmental Attribute Rainforest Alliance Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charmin
- MFR # 52776
- Zoro # G205674805
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 3.92" |
Sheet Width | 4 in |
Sheet Length | 3.92 in |
Details
Item | Toilet Paper |
Toilet Paper Type | Plastic Overwrap |
Number of Sheets | 244 |
Color | White |
Green Environmental Attribute | Rainforest Alliance Certified |
Features | Mega Roll |
Number of Plies | 2 |
Tissue Type | Toilet |
Description
Outstanding quality, softness and strength. Diamond weave texture. Safe for sewer and septic systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE LATCH - SOFT RUBBER W/KEEP (VF83109)
- BOULDER CLEAN BOULDER Apple Orchard Dishwashing Liquid (NEW-DISH-A-1G-4CS)
- PROFESSIONAL PLASTICS Novus # 2 Fine Scratch Remover, 8 OZ [Each] (CLEANER-NOVUS2-8OZ)
- MIDWEST RAKE Squeegee Frame, 24" L (78010)
- CHARMIN Essentials Toilet Paper, White - 6 Rolls - 352 Sheet - 3PK (6034658)
- CHARMIN Plastic Overwrap, 451 Sheets, White, 12 PK (65705)
- CHARMIN Ultra Strong Bathroom Tissue, Super Mega Rolls, Septic Safe, 2-Ply, White, 363 Sheet Roll, 18PK (80370178)
- CHARMIN Essentials Strong Bathroom Tissue - 36 per Roll (CH472740)
- CHARMIN Standard, 450 Sheets, White, 75 PK (71693)
- CHARMIN Plastic Overwrap, 264 Sheets, White, 24 PK (61134)
- GEORGIA-PACIFIC Envision, Standard Core, 1 Ply, 550 Sheets, White, 80 PK (19881/01)
- Charmin Toilet Paper