Shop All Toilet Paper
This Product is Discontinued
Charmin
2 Ply, White, 24 PK (Discontinued)
Mfr # 52769
Zoro # G7515289
This Product is Discontinued
Key Features
- Sheets per Roll 264
- Length 3.92"
- Width 4"
- Color White
- Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charmin
- MFR # 52769
- Zoro # G7515289
- UPC # 10037000527692
- Country of Origin United States
- Category Toilet Paper
Dimensions
Length | 3.92" |
Width | 4" |
Core Dia. | 1.6" |
Details
Sheets per Roll | 264 |
Color | White |
Ply | 2 |
Weight | 8.17 lbs |
Standards | Rainforest Alliance Certified |
Description
CharminĀ® Ultra Soft Bathroom Tissue, Septic Safe, 2-Ply, White, 4 x 3.92, 264 Sheets/Roll, 4 Rolls/Pack, 6 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.