Shop All Toilet Paper
This Product is Discontinued
Charmin
2 Ply, White, 18 PK (Discontinued)
Mfr # 61079
Zoro # G4527412
This Product is Discontinued
Key Features
- Sheets per Roll 264
- Length 3.92"
- Ply 2
- Color White
- Core Dia. 1.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charmin
- MFR # 61079
- Zoro # G4527412
- UPC # 37000610793
- Country of Origin United States
- Category Toilet Paper
Dimensions
Length | 3.92" |
Core Dia. | 1.6" |
Width | 4" |
Details
Sheets per Roll | 264 |
Ply | 2 |
Color | White |
Weight | 4.8 lbs |
Standards | Rainforest Alliance Certified |
Description
Ultra strong toilet paper now cleans with new, washcloth-like texture. White. Two-ply. Safe for sewer and septic systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.