Shop All Toilet Paper
This Product is Discontinued
Charmin
1 Ply Ply, White, 24 PK (Discontinued)
Mfr # 96897
Zoro # G5834550
This Product is Discontinued
Key Features
- Roll Type Standard
- Series Essentials
- Sheets per Roll 300 Sheets
- Color White
- Ply 1 Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charmin
- MFR # 96897
- Zoro # G5834550
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 4" x 3.92" |
Details
Item | Bathroom Tissue |
Roll Type | Standard |
Series | Essentials |
Sheets per Roll | 300 Sheets |
Color | White |
Ply | 1 Ply |
Description
Essentials Strong Bathroom Tissue,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.