Shop All Hydraulic Cylinder Parts
Charlynn - After Market Repair Parts
Hydraulic Cylinder Repair Kit- GSK-85NBR-72.75x77.84x1.63
Mfr # 60540-72.75-GSK
Zoro # G612044758
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 72.5 mm
- Shank Dia. (In.) 77.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlynn - After Market Repair Parts
- MFR # 60540-72.75-GSK
- Zoro # G612044758
- Country of Origin China
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 72.5 mm |
Shank Dia. (In.) | 77.8 mm |
Description
CHR-60540-72.75-GSK, GSK-85NBR-72.75x77.84x1.63
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Bearing 7/8 Id, 1-7/8 Od, 0.5 Width, 150675 (150675)
- DAYTON C72 V-Belt, 76" Outside Length, 7/8" Top Width, 1 Ribs (4FJ18)
- SCHLAGE COMMERCIAL Bright Chrome Ring 36082625037 (36082625037)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- PARKER ROD GLAND KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (RGCHE03601)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- LINCOLN INDUSTRIAL Lincoln Industrial 438-5852 Small Diameter Hydrauliccoupler (438-5852)
- ENERPAC FZ1637, High Pressure Fitting, NPT Tee, 10,000 psi Max, Connection from 1/4" NPTF to 1/4" NPTF (FZ1637)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750109)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder Sae 6 Thread Port, 237256 (237256)
- Charlynn - After Market Repair Parts Hydraulic Cylinder Parts