No Product Image Available

Charlynn - After Market Repair Parts

Hydraulic Cylinder Repair Kit- GSK-85NBR-71.60x76.69x1.63


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. (In.) 76.69 mm
  • Bore Dia. (In.) 71.6 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shank Dia. (In.) 76.69 mm
Bore Dia. (In.) 71.6 mm

Description

CHR-60540-71.60-GSK, GSK-85NBR-71.60x76.69x1.63

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.