Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Y DBL 3"" HXHXHXH
Mfr # PVC006111000
Zoro # G3877418
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC006111000
- Zoro # G3877418
- UPC # 611942036394
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 1-1/4" BLACK HEX BUSHING (350-629C)
- ZORO SELECT Supply Stop, 3-Way, 5/8" Inlet, 1/4" Outlet (04351LF)
- 3M Coffee Filter System, Flow Rate 5 gpm (5616001)
- CHERNE Test Ball Plug, Pneumatic, 2.5 In, Rubber (270108)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 2"" (PVC006001000)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/4 in. Slip PVC Cap (PVC 02116 1200)
- CHARLOTTE PIPE AND FOUNDRY PVC-Dwv Clean-Out Adapter 3 in. (42687)
- CHARLOTTE PIPE AND FOUNDRY PVC02101C0800HA 0.75 in. FPT Schedule 40 PVC Adapter (4406732)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. x 1-1/2 In. Hub x Tubular PVC Waste Adapter (PVC 00104P 0800HA)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 80 Male PVC Adapter (PVC 08109 1400HA)
- ZORO SELECT PVC Cap, Socket, 6 in Pipe Size (847-060)
- Charlotte Pipe And Foundry PVC Pipe Fittings