Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Y 45 PVC DWV 1.5""
Mfr # PVC006000800
Zoro # G3873848
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC006000800
- Zoro # G3873848
- UPC # 611942036073
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Towel Bar, For Towel Bar, Premium Metal (K-27287-CP)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSO-38V)
- DANCO Faucet Repair Kit Delta (88103)
- DELTA Push Button Diverter StemBrass, Chrome (RP5649)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 40 60 Deg. DWV PVC Elbow 1/6 Bend (PVC 00319 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Slip x Slip Schedule 40 90 Deg. PVC Elbow 1/4 Bend (PVC 02300 1600HA)
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 2"" SXSXS PVC (PVC 08400 2000)
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC DWV 3"" (PVC011000600)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC003261200 PVC Dwv 22 deg Street Elbow 4 in. Hxftg (4269676)
- CHARLOTTE PIPE AND FOUNDRY TRAP DRUM PVC 3X6X1-1/2"" (PVC00720X0600)
- BANJO Flange, 3", Full Port , 4 7/16" O.D. (M300A)
- Charlotte Pipe And Foundry PVC Pipe Fittings