Shop All ABS Pipes
Charlotte Pipe And Foundry
Y 45 Abs Dwv3X3X1.5Hxhxh
Mfr # ABS006011200
Zoro # G3876900
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Temp. Range 32 to 140°F
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
- Material (Pipe) ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS006011200
- Zoro # G3876900
- UPC # 611942030453
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Temp. Range | 32 to 140°F |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Material (Pipe) | ABS |
Description
ABS fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" X 1" PEX RED COUPLING (460-538NL)
- LEONARD VALVE Emergency Mixing Valve, Bronze, 1 in.NPT (TM-800-LF)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 200m, PK20 (KE200K2S-75)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x FS x 6 in. L Freezeless Model 22 Anti-Rupture Hot Cold Sillcock Valve (22C3-6-MH)
- CHARLOTTE PIPE AND FOUNDRY Tee San Abs 4X4X2 Hxhxh (ABS004011800)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN ABS 4X4X3"" HXHXH (ABS004012000)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 STREET ABS 1.5"" (ABS003230600)
- CHARLOTTE PIPE AND FOUNDRY TRAP P ABS DWV 2"" HXH (ABS00706X0800)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 4"" SPIGXFPT (ABS001051200)
- CHARLOTTE PIPE AND FOUNDRY CAP ABS DWV 1.5"" (ABS001160600)
- CHARLOTTE PIPE AND FOUNDRY COUPLE ABS DWV 2"" HXH (ABS001000800)
- Charlotte Pipe And Foundry ABS Pipes