Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Y 30 PVC DWV 3X3X2""
Mfr # PVC016010800
Zoro # G3874776
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 30
- Material PVC
- Fitting Schedule Class Schedule 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC016010800
- Zoro # G3874776
- UPC # 611942037513
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 30 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 30 |
Description
PVC Schedule 30 Thin-Wall Pipe and Fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. PVC Schedule 30 Thin-Wall is lightweight non-toxic. There is no rusting or corroding offering years of trouble-free service. It is commonly used in drainage applications such as residential gutter run off and DWV. Installation requires primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EATBH110STE)
- APOLLO PEX 3/4 in. Plastic PEX Barb 90-Degree Elbow (5-Pack), 5PK (PXPAE345PK)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 in Pipe Size (437289)
- APACHE Standard Worm Gear Clamp, 1" to 2" (48003508)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER FEMALE 6"" (PVC00101 1600)
- CHARLOTTE PIPE AND FOUNDRY 3/4 In. Schedule 80 Female PVC Adapter (PVC 08101 1200HA)
- CHARLOTTE PIPE AND FOUNDRY PVC023004000 1 x 1.5 in. S40 PVC 90 deg Reducing Elbow (41559)
- CHARLOTTE PIPE AND FOUNDRY 3 In. x 2 In. Schedule 30 DWV Reducing PVC Wye (PVC 01601 0800HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90L PVC DWV 4""HXH (PVC003041200)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Slip Schedule 80 PVC Tee (PVC 08400 2000HA)
- BLUE TWISTER IRRIGTIN 90DELBW 1X1/2""F (ABTFE112)
- Charlotte Pipe And Foundry PVC Pipe Fittings