Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
WYE TRN LNG 3""HUB SCH40
Mfr # PVC005011000
Zoro # G3875762
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC005011000
- Zoro # G3875762
- UPC # 611942035632
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 3/8 in. Compression Quarter-Turn Straight Stop Valve (APXVS1238C)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-194)
- TOTO Eco Ultramax Elong, Cefiontect, ADA, C, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114ELG#01)
- ZORO SELECT Brass Male Tee, MNPT, 1/2" Pipe Size (6AYV4)
- CHARLOTTE PIPE AND FOUNDRY Couple Sch40 Pvc 3/4"Fpt (PVC 02102 0800)
- CHARLOTTE PIPE AND FOUNDRY PVC023021000 1 in. PVC 90 deg Elbow (45846)
- CHARLOTTE PIPE AND FOUNDRY PVC-Dwv Cleanout Plug 6 in. (4121422)
- CHARLOTTE PIPE AND FOUNDRY 3/4 In. x 1/2 In. Schedule 40 Male PVC Adapter (PVC 02110 0500HA)
- CHARLOTTE PIPE AND FOUNDRY PVC 08109 0800HA .75 in. PVC Schedule 80 Slip x Male Pipe Thread Adapter (652492)
- CHARLOTTE PIPE AND FOUNDRY ELBOW ST 90 PVC DWV 1.5"" (PVC003330600)
- CHARLOTTE PIPE AND FOUNDRY 4 In. X 4 In. X 2 In. Reducing Tee-Wye PVC Tee (PVC 00502 1600HA)
- Charlotte Pipe And Foundry Fittings