Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
WYE PVC DWV HUB 1-1/4""
Mfr # PVC006000600
Zoro # G3876998
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC006000600
- Zoro # G3876998
- UPC # 611942036066
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE 1" Push Brass Ball Valve Inline (24737LF)
- LEGEND VALVE 3/4" NO LEAD SWT x SWT UNIONS (302-304LNL)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to AP-DW85 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-15959)
- NIBCO 3/4" FNPT x Hose Cap Bronze Ball Valve Inline (T58570HC 3/4)
- CHARLOTTE PIPE AND FOUNDRY PVC 08107 4000HA 2 in. x 1.5 in. PVC Schedule 80 Reducer Spigot x Slip Bushing (653355)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Hub x 1-1/4 In. MIP Schedule 40 DWV PVC Adapter (PVC 00109 0800HA)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1 in. Spigot X 1/2 in. D FPT PVC Reducing Bushing (PVC 02108 0700)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. Schedule 40 45 Deg. Short Radius DWV PVC Elbow 1/8 Bend (PVC 00321 0600HA)
- CHARLOTTE PIPE AND FOUNDRY PLUG SCH40 PVC 1.5"" MPT (PVC 02113 1400)
- CHARLOTTE PIPE AND FOUNDRY Elbow 90Pvc Dwv 1.25 (PVC003000600)
- HOMEPAGE Safety Flag PVC Coated 18 x 18 in. Orange Mesh (HO2505401)
- Charlotte Pipe And Foundry PVC Pipe Fittings