Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
TRAP U PVC DWV 2"" SXS
Mfr # PVC007000800
Zoro # G3866507
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC007000800
- Zoro # G3866507
- UPC # 611942036547
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-421 GLOBE VALVE (103-104)
- KOHLER Bellwether(R) 60" X 32" Single-Threshold Shower Base With Left Center Drain (9163-0)
- KOHLER Assembly, Spray (1309218-VS)
- DAYTON Power Circuit Kit (16-200K)
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH80 1.5"" FPT (PVC 08102 1800)
- CHARLOTTE PIPE AND FOUNDRY 1 In. X 3/4 In. Sch. 40 Slip X Slip Reducing PVC Coupling (PVC 02100 3600HA)
- CHARLOTTE PIPE AND FOUNDRY COUPLING 2"" PVC SCH40 (CTT 00100 1000)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1"" SXFPT (PVC 08101 1400)
- CHARLOTTE PIPE AND FOUNDRY WYE TRN LNG 2""HUB SCH40 (PVC005010800)
- CHARLOTTE PIPE AND FOUNDRY WYE PVC DWV HUB 1-1/4"" (PVC006000600)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 1/2 in Pipe Size (878-005BR)
- Charlotte Pipe And Foundry Fittings