Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
TRAP P+CLEAN PVC 1.5""HXH
Mfr # PVC00709X0600
Zoro # G3879140
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC00709X0600
- Zoro # G3879140
- UPC # 611942036882
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Dishwasher Connector, Stainless Steel, 72" (88-2372)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3" Coupler x 3" Female NPT (BULK-CGF-305)
- ALFA LAVAL Service Kit 2" EPDM LKB (9611923030)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (23R20)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT PVC 3""SPIGXFPT (PVC00105X1000)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Schedule 40 DWV PVC Double Wye (PVC 00611 0800HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45SCH 80 1.25"" SXS (PVC 08309 1600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 22 PVC DWV4""HXFTG (PVC003261200)
- CHARLOTTE PIPE AND FOUNDRY CAP 1-1/4"" SCHE 80 PVC (PVC 08116 1600)
- CHARLOTTE PIPE AND FOUNDRY 2 SCH80 SXMPT Adapter (PVC 08109 1600HA)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 3 in Pipe Size (807-030)
- Charlotte Pipe And Foundry PVC Pipe Fittings