Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
TRAP P W/UNION PVC 2""
Mfr # PVC00708P1000
Zoro # G3870311
product price: $19.09
/ea
$19.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC00708P1000
- Zoro # G3870311
- UPC # 611942036820
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2 X 1-1/4 GALV. HEX BUSHING (352-629C)
- DELTA TempAssure(R) 17T Series Tub & Shower Trim (T17T497-RB)
- HYDROMAXX 2"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS200100)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Branch Tee-1/2" Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-462)
- CHARLOTTE PIPE AND FOUNDRY 3/4 In. FIP Schedule 80 PVC Tee (PVC 08402 1200HA)
- CHARLOTTE PIPE AND FOUNDRY PVC 08107 3000HA 1.5 x 1.25 in. PVC Schedule 80 Spigot x Slip Bushing (584555)
- CHARLOTTE PIPE AND FOUNDRY 90 deg PVC DWV Elbow 1.25 in. (43254)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Schedule 80 Male PVC Adapter (PVC 08109 1000HA)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER FEMALE 6"" (PVC00101 1600)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Slip x Slip Schedule 80 90 Deg. PVC Elbow 1/4 Bend (PVC 08300 2000HA)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC 45 Degree Street Elbow SCH 40 (8114056)
- Charlotte Pipe And Foundry PVC Pipe Fittings