Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
TRAP P PVC DWV ADJ 3""HXH
Mfr # PVC00706X1000
Zoro # G3875281
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC00706X1000
- Zoro # G3875281
- UPC # 611942036707
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" x 1/4" Compression Union Connector (P6UC4)
- PARKER 5/8" Flare Brass Long Forged Nut 10PK (14FL-10)
- BOBRICK Disposal, Napkin , Surface (B-254)
- 3M Male NPT Adapter, 3/4", 50-93732, 1 (50-93732)
- CHARLOTTE PIPE AND FOUNDRY 4 In. Test PVC Tee with Toe Saver Plug (PVC 00444X 1200HA)
- CHARLOTTE PIPE AND FOUNDRY 4 DWV SCH 40 Tee (PVC 00400 1400HA)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 40 90 Deg. Sanitary DWV PVC Elbow 1/4 Bend (PVC 00300 1200HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 PVC DWV 4"" HXH (PVC003211400)
- CHARLOTTE PIPE AND FOUNDRY 2 In. SPG x 1-1/2 In. Hub Schedule 40 DWV Flush PVC Bushing (PVC 00107 1000HA)
- CHARLOTTE PIPE AND FOUNDRY Adaptr Sch40 1.5Sl1.5Fpt (PVC 02101 1400)
- ZORO SELECT PVC Hex Head Plug, MNPT, 2 in Pipe Size (850-020)
- Charlotte Pipe And Foundry PVC Pipe Fittings