Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
TRAP P PVC DWV ADJ 2""HXH
Mfr # PVC00706X0800
Zoro # G3871431
product price: $6.59
/ea
Sold in multiples of 10 for $65.90
$65.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC00706X0800
- Zoro # G3871431
- UPC # 611942036691
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Coupling, 3/4 in, Schedule 40, FNPT, Gray (43000745)
- KOHLER Cartridge Assembly (1001679)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Perfect Drain Fitting, Strainer (LKPD1)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Kohler (68-7156)
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEAN OUT UNIV 3"" (ABS001061200)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. MPT X 1 in. D Slip PVC Pipe Adapter (PVC 02110 0700)
- CHARLOTTE PIPE AND FOUNDRY TRAP P PVC DWV ADJ 3""HXH (PVC00706X1000)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe PVC 08300 2000HA 2 in. PVC Schedule 80 90 & degree. Elbow; Slip x Slip; Gray (649282)
- CHARLOTTE PIPE AND FOUNDRY PVC02116C0800HA 0.75 in. Schedule 40 PVC Cap (4405965)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN PVC 3X3X2"" HXHXH (PVC004011400)
- ZORO SELECT PVC Cap, NPT, 3/4 in Pipe Size (848-007)
- Charlotte Pipe And Foundry PVC Pipe Fittings