Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
TEE SCH80 PVC 2""FPT
Mfr # PVC 08402 2000
Zoro # G3877722
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08402 2000
- Zoro # G3877722
- UPC # 611942076161
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator, 2.0 Gpm, 13/16 Male (59620-VF)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-6-4)
- PLAST-O-MATIC Pressure Relief Valve, 3 In, 5 to 100 psi (RVTX300V-PV)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 5 psi (13211B05)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 22 PVC DWV 1.5""HXH (PVC003240600)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 3/4"" SXMPT (PVC 08109 0800)
- CHARLOTTE PIPE AND FOUNDRY FlowGuard 3/4 in. Hub X 3/4 in. D Hub CPVC 90 Degree Elbow (CTS023000800)
- CHARLOTTE PIPE AND FOUNDRY PLUG PVC/DWV 6"" (PVC00106 1400)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN PVCDWV1.25""HXHXH (PVC004000600)
- CHARLOTTE PIPE AND FOUNDRY TRAP P PVC DWV ADJ 2""HXH (PVC00706X0800)
- NDS Tee Pvc Comp 3/4Ips Slip (CPT-0750-S)
- Charlotte Pipe And Foundry PVC Pipe Fittings