Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Tee Sch80 Pvc 1-1/2 Fpt
Mfr # PVC 08402 1800
Zoro # G3878206
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08402 1800
- Zoro # G3878206
- UPC # 611942076154
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN LEAF Body 1/2In Cross Barb Nozzle (Y8231015)
- 3M AQUA-PURE Quick Connect Filter, 8 gpm, 1 Micron, 2-1/2" O.D., 10 in H, 2 PK (5566601)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100348)
- KOHLER Laundry Sink Faucet, 13.50 gpm (K-837T60-4A-CP)
- CHARLOTTE PIPE AND FOUNDRY PVC 08109 0800HA .75 in. PVC Schedule 80 Slip x Male Pipe Thread Adapter (652492)
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 1/2 in. Socket X 1/2 in. D Socket PVC Coupling (PVC 02100D 0600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45SCH 80 1.25"" SXS (PVC 08309 1600)
- CHARLOTTE PIPE AND FOUNDRY 3/4 In. Sch. 80 Slip X Slip PVC Coupling (PVC 08100 1200HA)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Hub x 2 In. Hub Schedule 40 DWV Reducing PVC Coupling (PVC 00102 1000HA)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1 in. Slip X 1 in. D MPT PVC Pipe Adapter (PVC 02109 1000)
- ZORO SELECT PVC Plug, MNPT, 4 in Pipe Size (450040)
- Charlotte Pipe And Foundry PVC Pipe Fittings