Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
TEE SCH80 1.25""SXSXS PVC
Mfr # PVC 08400 1600
Zoro # G3869587
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08400 1600
- Zoro # G3869587
- UPC # 611942053964
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Nondiverter Spouts Brushed Nickel (195386BN)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-136)
- BRADLEY Thermostatic Valve for Faucet 5 GPM (S59-4000)
- KECKLEY 4", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (42RFY-CS045P34-GBI-SA7)
- CHARLOTTE PIPE AND FOUNDRY PVC-Dwv Clean-Out Adapter 3 in. (42687)
- CHARLOTTE PIPE AND FOUNDRY SIDE OUTLET ELBOW 1/2"" (PVC 02510 0600)
- CHARLOTTE PIPE AND FOUNDRY PVC 08402 1800HA 1.5 in. PVC Schedule 80 T x T x T Tee (648862)
- CHARLOTTE PIPE AND FOUNDRY LASCO 805007BC Pipe Tee, 3/4 in, FIP, PVC, SCH 80 Schedule (354578)
- CHARLOTTE PIPE AND FOUNDRY PVC 08100 1400HA 1 in. PVC Schedule 80 Slip x Slip Coupling (650884)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 40 90 Deg. DWV PVC Street Elbow 1/4 Bend (PVC 00302 0800HA)
- ZORO SELECT PVC Plug, Spigot, 3/4 in Pipe Size (849-007)
- Charlotte Pipe And Foundry Fittings