Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
TEE SAN PVC DWV1.5""HXHXH
Mfr # PVC004000800
Zoro # G3879116
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC004000800
- Zoro # G3879116
- UPC # 611942034635
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Flush Valve, Red, [delete] Size, Rubber (PROS3MAP15G)
- BECK 1-1/4" Close Black Pipe Nipple Sch 80 (0332627603)
- MOEN Voss Tank Lever Brushed Nickel (YB5101BN)
- ILC Replacement for Clearchoice Clch108 Filter, PK 2 (CLCH108)
- CHARLOTTE PIPE AND FOUNDRY 3 In. SPG x 1-1/2 In. Hub Schedule 40 DWV Reducing PVC Bushing (PVC 00107 1200HA)
- CHARLOTTE PIPE AND FOUNDRY Cleanout Tee W/Plug1-1/2 (PVC00444X0600)
- CHARLOTTE PIPE AND FOUNDRY 3 In. x 1-1/2 In. Schedule 40 DWV Reducing PVC Wye (PVC 00601 1200HA)
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 2"" SXSXS PVC (PVC 08400 2000)
- CHARLOTTE PIPE AND FOUNDRY 112 DWV MPT Plug (PVC 00106 0600HA)
- CHARLOTTE PIPE AND FOUNDRY BUSHING PVC DWV4""SPIG3""H (PVC001071800)
- ZORO SELECT PVC Cap, Socket, 6 in Pipe Size (847-060)
- Charlotte Pipe And Foundry PVC Pipe Fittings