Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
TEE SAN PVC DWV 4""HXHXH
Mfr # PVC004001400
Zoro # G3872369
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC004001400
- Zoro # G3872369
- UPC # 611942034666
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD American Standard® 7500170.002 Monterrey Centerset Gooseneck Spout Wrist Blade (7500170.002)
- ZORO SELECT 1/4" Compr Brass Mini Ball Valve Inline (G-BVLM-25Y)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-2-7-304)
- ROHL Tenerife 24 Towel Bar (TE25WTB24AG)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1 in. Slip X 1 in. D Slip PVC Coupling (PVC 02100 1000)
- CHARLOTTE PIPE AND FOUNDRY 3/4 In. Slip x Slip Schedule 40 45 Deg. PVC Elbow 1/8 Bend (PVC 02309 0800HA)
- CHARLOTTE PIPE AND FOUNDRY CAP 1"" SCHE 80 PVC (PVC 08116 1400)
- CHARLOTTE PIPE AND FOUNDRY 1 In. X 3/4 In. Sch. 40 Slip X Slip Reducing PVC Coupling (PVC 02100 3600HA)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 3"" (PVC006001200)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry 48126 Schedule 40 PVC Reducing Tee - White (48126)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 2 in x 2 in x 3/4 in Pipe Size (801-248)
- Charlotte Pipe And Foundry PVC Pipe Fittings