Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
TEE SAN PVC DWV 3"" HXHXH
Mfr # PVC004001200
Zoro # G3871486
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC004001200
- Zoro # G3871486
- UPC # 611942034659
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095)
- ANVIL FNPT, Forged Steel Anvilet (0766260392)
- APACHE EVA Tubing Bulk Reel 1" I.D. x 1/8" Wall - 150' (15018003)
- LEGEND VALVE 2-1/2" T-15 BRONZE Y-STRAINER (105-509)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Sch. 40 PVC Coupling (PVC 02100 1000HA)
- CHARLOTTE PIPE AND FOUNDRY CAP 2"" SLIP SCH 40 (PVC 02116 1600)
- CHARLOTTE PIPE AND FOUNDRY TEE DBL SAN PVC 3X3X3X3"" (PVC004281000)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Socket X 3/4 in. D Socket PVC Cap (PVC 02116 0800)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 40 60 Deg. DWV PVC Elbow 1/6 Bend (PVC 00319 0600HA)
- CHARLOTTE PIPE AND FOUNDRY 3 In. SPG x 2 In. Hub Schedule 40 DWV Reducing PVC Bushing (PVC 00107 1400HA)
- JONES STEPHENS 1-1/2 in. PVC 90 Deg Long Sweep Elbow (PFL815L)
- Charlotte Pipe And Foundry Fittings