Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
TEE SAN PVC DWV 2"" HXHXH
Mfr # PVC004001000
Zoro # G3878781
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC004001000
- Zoro # G3878781
- UPC # 611942034642
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 is highly durable with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications gradual sloping DWV fittings must be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wristblade Handle 1-7/8" Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z826B4-XL)
- ZORO SELECT 3" x 9" Black Pipe Nipple Sch 40 (0830047809)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0500-062-50)
- SLOAN G2 Opt Plus Ress-U-3.5-Xdt Adj/Gj (3325423)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 22 PVC DWV 4""HXH (PVC003241200)
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH80 2"" SXS PVC (PVC 08100 2000)
- CHARLOTTE PIPE AND FOUNDRY CAP PVC SCH40 4"" SLIP (PVC 02116 2000)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 1.5"" SXS (PVC 08300 1800)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN PVC DWV 6""HXHXH (PVC004001600)
- CHARLOTTE PIPE AND FOUNDRY 3 In. X 3 In. X 1-1/2 In. Reducing Tee-Wye PVC Tee (PVC 00502 1200HA)
- BLUE TWISTER Irrigation Plug 1/2 (ABTP12)
- Charlotte Pipe And Foundry Fittings