Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Tee San Pvc 3X3X1.5Hxhxh
Mfr # PVC004011200
Zoro # G3870092
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC004011200
- Zoro # G3870092
- UPC # 611942034727
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End x Hose Barb - 2.312" Long 304SS (14MPHR-2-304)
- JOMAR VALVE Brass Gate Valve, CXC, 1" (S-301)
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT2436G)
- KOHLER Mastershower 60" Metal Shower Hose (9514-TT)
- CHARLOTTE PIPE AND FOUNDRY Bushing Pvc Dwv2Spig1.5H (PVC001071000)
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 PVC 2""FPT (PVC 08402 2000)
- CHARLOTTE PIPE AND FOUNDRY 112 PVC DWV Cap (PVC 00116 0600HA)
- CHARLOTTE PIPE AND FOUNDRY TRAP P+CLEAN PVC 1.5""HXH (PVC00709X0600)
- CHARLOTTE PIPE AND FOUNDRY 3x3x2 DWV Wye (PVC 00601 1400HA)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. Schedule 40 Sanitary PVC Tee (PVC 00400 0600HA)
- THRIFCO PLUMBING 1/2 Inch Slip x Slip x Slip PVC Side Outlet Elbow SCH 40 (8114268)
- Charlotte Pipe And Foundry Fittings