Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Tee San Pvc 2X2X1.5Hxhxh
Mfr # PVC004011000
Zoro # G3870600
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC004011000
- Zoro # G3870600
- UPC # 611942034710
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV 20 in W x 31 in L x 45 1/2 in H, Floor, Scrub Sink (532F1)
- KIPP Tube clamps base aluminum (K0477.525)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/2" Pipe Size (706122-08)
- ZORO SELECT 2" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNI21)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1/2"" SXFPT (PVC 08101 1000)
- CHARLOTTE PIPE AND FOUNDRY 4 DWV SCH 40 Coupling (PVC 00100 1400HA)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 40 DWV Hub PVC Wye (PVC 00600 1200HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90LS PVC DWV2""HXH (PVC003040800)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 1/2 in. D FPT PVC Pipe Adapter (PVC 02101 3400)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC021124000 2 x 1.5 in. Schedule 40 PVC Reducer Bushing (48192)
- THRIFCO PLUMBING 2 Inch x 1 Inch Threaded x Threaded PVC Bushing SCH 40 (8113602)
- Charlotte Pipe And Foundry PVC Pipe Fittings