Shop All ABS Pipes
Charlotte Pipe And Foundry
TEE SAN ABS DWV 4"" HXHXH
Mfr # ABS004001200
Zoro # G3876742
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Material (Pipe) ABS
- Temp. Range 32 to 140°F
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS004001200
- Zoro # G3876742
- UPC # 611942029303
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Material (Pipe) | ABS |
Temp. Range | 32 to 140°F |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Description
ABS fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON VALVE MOD REHEAT 088 CDS9 (R12450)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-16-SS)
- SHARKBITE Pipe Elbow, 3/4 in, Barb, 90 deg Angle, 200 psi Pressure (UC256LFA)
- NIBCO Press Caps, 1 (9172750HPC)
- CHARLOTTE PIPE AND FOUNDRY TRAP P ABS DWV 2"" HXH (ABS00706X0800)
- CHARLOTTE PIPE AND FOUNDRY ABS ADAPTER 2""SPIGXFPT (ABS001050800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 ABS DWV 1.5""HXH (ABS003000600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90S ABS DWV1.5""HXH (ABS003310600)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 3""SPIGXFPT (ABS00105100)
- CHARLOTTE PIPE AND FOUNDRY Y 45 ABS DWV 4"" HXHXH (ABS006001200)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 ABS DWV4""HXSPIG (ABS003021200)
- Charlotte Pipe And Foundry Pipes