Shop All ABS Pipes
Charlotte Pipe And Foundry
TEE SAN ABS DWV 2X2X1.5""
Mfr # ABS004001100
Zoro # G3877908
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Temp. Range 32 to 140°F
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
- Material (Pipe) ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS004001100
- Zoro # G3877908
- UPC # 611942029341
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Temp. Range | 32 to 140°F |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Material (Pipe) | ABS |
Description
ABS fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS One-Hole Remodel Plate for Moen and Delta in Oil Rubbed Bronze (D502-12)
- ZORO SELECT 2" FNPT 304 SS Tee (40TE111N020)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (107-401NL)
- LASCO FITTINGS 90 Street Elbow, 1/2 in, Schedule 40 (412005BC)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC004480800HA Two-Way Cleanout Tee; 4 in. Hxhxh (4063681)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 3""SPIGXFPT (ABS00105100)
- CHARLOTTE PIPE AND FOUNDRY CAP ABS DWV 3"" (ABS001161000)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 ABS DWV 2"" HXH (ABS003000800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 STREET ABS 1.5"" (ABS003230600)
- CHARLOTTE PIPE AND FOUNDRY ABS ADPTR 1-1/2"" HXFPT (ABS001010600)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN ABS DWV 3"" HXHXH (ABS004001000)
- Charlotte Pipe And Foundry ABS Pipes