Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
TEE CLEAN OUT 3"" HXHXFPT
Mfr # PVC00444X1000
Zoro # G3868117
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC00444X1000
- Zoro # G3868117
- UPC # 611942035410
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC Pipe Fitting |
Material | PVC |
Description
PVC fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for non-pressure systems where temperatures will not exceed 140 degree Fahrenheit. PVC is lightweight and easy to install. They require no special tools for cutting and can be installed with solvent cementing threading flanging and roll-grooved joining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Tank Toilet, 1.1 gpf, Pressure Assist Tank, Floor Mount Mount, Elongated, White (Z5571)
- ZORO SELECT 3/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Wall Thickness: 5/32 in (E6BNE11)
- CHESTERFIELD Fantasia Burgundy Standard Wood Toilet Seat, 17 in. (CH3215)
- MOEN 9" L, Home Care Designer 9" x 7/8" Diameter Ha, Bright Chrome (LR2250DCH)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 40 45 Deg. Short Radius DWV PVC Elbow 1/8 Bend (PVC 00321 1200HA)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Sch. 80 Slip X Slip PVC Coupling (PVC 08100 1800HA)
- CHARLOTTE PIPE AND FOUNDRY 4x2 DWV SCH 40 Bushing (PVC 00107 1600HA)
- CHARLOTTE PIPE AND FOUNDRY PVC 08402 1600HA 1.25 in. PVC Schedule 80 T x T x T Tee (584476)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. x 1-1/2 In. Hub x Tubular PVC Waste Adapter (PVC 00104P 0800HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 PVC DWV STR1.5"" (PVC003230800)
- CAMPBELL 1-1/2 In. PVC 40 Inside Coupling (BFSC150-40)
- Charlotte Pipe And Foundry Fittings