Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Tee 1/2 Fptxfptxfpt
Mfr # PVC 02402 0600
Zoro # G3878389
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02402 0600
- Zoro # G3878389
- UPC # 611942103621
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Channel-Frame Mirror (165 2448)
- KOHLER Elate Towel Arm (27291-2MB)
- TOTO Non-Hold Flush Valve Tower Pus H Type Ri (THU732)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Insert (MCD2404)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 80 Slip PVC Cap (PVC 08116 1800HA)
- CHARLOTTE PIPE AND FOUNDRY 6 In. SPG x 4 In. Hub Schedule 40 DWV Reducing PVC Bushing (PVC 00107 2000HA)
- CHARLOTTE PIPE AND FOUNDRY PVC023004000 1 x 1.5 in. S40 PVC 90 deg Reducing Elbow (41559)
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 2"" SXSXS PVC (PVC 08400 2000)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC006111200HA 4 in. PVC Double Wye Fitting (4019360)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D MPT PVC Pipe Adapter (PVC 02109 0800)
- GENOVA Nibco T00340D Transition Pipe Union, 3/4 In, Slip X Mip, Brass/Cpvc (53050Z)
- Charlotte Pipe And Foundry PVC Pipe Fittings