Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
SIDE OUTLT ELBW 3/4""SLIP
Mfr # PVC 02510 0800
Zoro # G3869471
Sold in multiples of 2 for $19.18
$19.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02510 0800
- Zoro # G3869471
- UPC # 611942139958
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Pump Soap Disp 026 (931-0020)
- ZORO SELECT 3/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE08)
- GEBERIT Duofix Bidet Pl (111.524.00.1)
- JOMAR VALVE 1/4" NPT Lead Free Brass Ball Valve (JF-100TG)
- CHARLOTTE PIPE AND FOUNDRY PVC PVC Pipe Fitting, Socket x FNPT (PVC 08116 1200)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. MPT X 1 in. D Slip PVC Pipe Adapter (PVC 02110 0700)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 40 Sanitary PVC Tee (PVC 00400 0800HA)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1 in. Slip X 1 in. D Slip PVC Elbow (PVC 02309 1000)
- CHARLOTTE PIPE AND FOUNDRY 4 Sewer Adap Bushing (PVC 00118 0800HA)
- CHARLOTTE PIPE AND FOUNDRY TRAP P PVC DWV ADJ 2""HXH (PVC00706X0800)
- JONES STEPHENS 2 in. PVC Male Trap Adapter less Washer and Nuts (PTA420)
- Charlotte Pipe And Foundry PVC Pipe Fittings