Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
SIDE OUTLET ELBOW1""SXSXS
Mfr # PVC025101000
Zoro # G3870759
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC025101000
- Zoro # G3870759
- UPC # 611942104154
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Full Port Bolted Poly Ball Valve, 2" (49030010)
- ZORO SELECT 3" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 150 psi (T4WNK1)
- INTERSTATE PNEUMATICS Brass 6 PK (CA465B-D6)
- ELKAY Remote Chiller, Non-Filtered 19 GPH (ER191)
- CHARLOTTE PIPE AND FOUNDRY 4 In. Schedule 40 22-1/2 Deg. DWV PVC Street Elbow 1/16 Bend (PVC 00326 1200HA)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Slip Schedule 80 PVC Tee (PVC 08400 1400HA)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN PVC DWV 2"" HXHXH (PVC004001000)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Spigot X 1/2 in. D FPT PVC Reducing Bushing (PVC 02108 0600)
- CHARLOTTE PIPE AND FOUNDRY CAP 3/4"" SCHE 80 PVC (PVC081171200)
- CHARLOTTE PIPE AND FOUNDRY CAP PVC DWV 6"" HUB (PVC00116 1400)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1 in. Slip X 1 in. D Slip PVC Coupling (PVC 02100 1000)
- Charlotte Pipe And Foundry Fittings