Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
SIDE OUTLET ELBOW 1/2""
Mfr # PVC 02510 0600
Zoro # G3869462
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02510 0600
- Zoro # G3869462
- UPC # 611942139941
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 6 ft. TBE Black Pipe Sch 40 (584-720)
- ZORO SELECT 2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI05)
- LEGEND VALVE 4 X 2-1/2 BLACK HEX BUSHING (350-648C)
- LEGRIS Metric Push-to-Connect Fitting (3118 08 13)
- CHARLOTTE PIPE AND FOUNDRY PVC-Dwv 90 deg Elbow 4 in. (44001)
- CHARLOTTE PIPE AND FOUNDRY 4 Cleanout And Plug (PVC 00105X 1200HA)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1 in. Slip X 1 in. D Slip PVC Tee (PVC 02400 1000)
- CHARLOTTE PIPE AND FOUNDRY Couple Sch40 Pvc 3/4"Fpt (PVC 02102 0800)
- CHARLOTTE PIPE AND FOUNDRY LASCO 805007BC Pipe Tee, 3/4 in, FIP, PVC, SCH 80 Schedule (354578)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC 3""HXHX1.5""H (PVC003030600)
- CHARLOTTE PIPE AND FOUNDRY 3 In. X 1-1/2 In. Reducing Double Sanitary PVC Tee (PVC 00429 0800HA)
- Charlotte Pipe And Foundry Fittings