Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
PVC PVC Pipe Fitting, Hub x Hub
Mfr # PVC 08300 1000
Zoro # G3872378
original price:
$6.95
5% off
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Connection Type Hub x Hub
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08300 1000
- Zoro # G3872378
- UPC # 611942053759
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Connection Type | Hub x Hub |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Blade, Snip, For 4HL89, PK10 (PXC059-P10)
- SLOAN Crown Closet Piton Kit, Toilets (3332013)
- DELTA Delta Adapter w/ O-Ring, Tub Spout (RP12307)
- ZORO SELECT 1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1882-040)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 3"" (PVC006001200)
- CHARLOTTE PIPE AND FOUNDRY Threaded Schedule 40 DWV 1/2 in. MIP PVC Plug (PVC 02113 0600HA)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 40 Sanitary PVC Tee (PVC 00400 1200HA)
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 1 in. Socket X 1 in. D Socket PVC Coupling (PVC 02100D 1000)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe PVC 04010 0200 1 in. x 2 ft. Solid Pipe (PVC 04010 0200)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 40 DWV Hub PVC Wye (PVC 00600 1200HA)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 3/4 in Pipe Size (838-131)
- Charlotte Pipe And Foundry Fittings