Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
PVC BUSHING 1-1/2""X3/4""
Mfr # PVC 08107 2600
Zoro # G3877129
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08107 2600
- Zoro # G3877129
- UPC # 611942075959
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Butt Weld 304L SS Tee Sch 40 (4381018650)
- ZORO SELECT 1/2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND3)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-07)
- MILWAUKEE VALVE Gate Valve, Class 200, 1-1/2 In., FNPT (1153 1-1/2)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Schedule 80 Female PVC Adapter (PVC 08101 1400HA)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. MPT X 1/2 in. D Slip PVC Pipe Adapter (PVC 02110 0600)
- CHARLOTTE PIPE AND FOUNDRY ADAPTR SCH40PVC2""SL2""MPT (PVC 02109 1600)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Spigot X 1/2 in. D FPT PVC Reducing Bushing (PVC 02108 0600)
- CHARLOTTE PIPE AND FOUNDRY Elbow 90Pvc Dwv 1.25 (PVC003000600)
- CHARLOTTE PIPE AND FOUNDRY Tee Sch80 Pvc 1-1/2 Fpt (PVC 08402 1800)
- ZORO SELECT PVC Elbow, 45 Degrees, Spigot x Socket, 2-1/2 in Pipe Size (423025)
- Charlotte Pipe And Foundry PVC Pipe Fittings