Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
PVC BUSH 3""X3""SPIG
Mfr # PVC001180600
Zoro # G3867636
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC001180600
- Zoro # G3867636
- UPC # 611942033096
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Turret With Two Ball Valves 180Deg (981-909AGVCP)
- ZORO SELECT 1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD9)
- REDHAT 120V AC Brass Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095HW)
- AMERICAN STANDARD Bathroom Sink, Enameld Cast Iron, 18 In. L (4869001.020)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Schedule 40 Pressure Slip PVC Cap (PVC 02116 1000HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 22 PVC DWV 4""HXH (PVC003241200)
- CHARLOTTE PIPE AND FOUNDRY 2 SCH80 SXMPT Adapter (PVC 08109 1600HA)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. MPT X 1 in. D Slip PVC Pipe Adapter (PVC 02110 0700)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. Sch. 80 Slip X Slip PVC Coupling (PVC 08100 1600HA)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. Schedule 40 90 Deg. Sanitary DWV PVC Elbow 1/4 Bend (PVC 00300 0600HA)
- HOMEWERKS Couplings 1/2 in. B&K E-Z Span (160-503)
- Charlotte Pipe And Foundry Fittings