Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
PVC 90D EBLW 3""HUB
Mfr # PVC00300S0600
Zoro # G3867511
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC00300S0600
- Zoro # G3867511
- UPC # 611942033614
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 10728332 Limit (10728332)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1/4X1/8" (4308000600)
- CHICAGO FAUCET Dual-Handle 7-1/4" to 8-3/4" Adjustable Mount, Bathroom Faucet, Chrome plated (631-LESAB)
- ZORO SELECT 3" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (2WU37)
- CHARLOTTE PIPE AND FOUNDRY TRAP P+CLEAN PVC 1.5""HXH (PVC00709X0600)
- CHARLOTTE PIPE AND FOUNDRY 4x4x2 Reducing Wye (PVC 00601 1800HA)
- CHARLOTTE PIPE AND FOUNDRY WYE TRN LNG 3""HUB SCH40 (PVC005011000)
- CHARLOTTE PIPE AND FOUNDRY 1/2 In. Schedule 40 Pressure Slip PVC Cap (PVC 02116 0600HA)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 3X3X2"" (PVC06011400)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. MPT X 1/2 in. D Slip PVC Pipe Adapter (PVC 02110 0600)
- B&K 1 In. x 2 In. Schedule 80 PVC Nipple (505-020)
- Charlotte Pipe And Foundry PVC Pipe Fittings