Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
PLUG SCH40 PVC 1.5"" MPT
Mfr # PVC 02113 1400
Zoro # G3874222
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02113 1400
- Zoro # G3874222
- UPC # 611942038503
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Blue (1219-440F3)
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast Carbon Steel, Y Strainer (2 581 CS screwed end)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100CMU240)
- ASCO RedHat Angle Body Piston Valve, SS, NC, 3/4 In (8290A793)
- CHARLOTTE PIPE AND FOUNDRY PVC-Dwv Sanitary Tee 3 x 3 x 1.5 in. (42624)
- CHARLOTTE PIPE AND FOUNDRY 3 In. FIP Schedule 40 Threaded PVC Cap (PVC 02117 2200HA)
- CHARLOTTE PIPE AND FOUNDRY CAP 1-1/2"" SCHE 80 PVC (PVC 08116 1800)
- CHARLOTTE PIPE AND FOUNDRY Dual Rated Pipe Schedule 40 PVC 1-1/4-in D X 10 ft. L Plain End 370 psi (PVC 07100 0600)
- CHARLOTTE PIPE AND FOUNDRY 2 2212 DEG Elbow (PVC 00324 0800HA)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 40 90 Deg. Long Sweep DWV PVC Elbow 1/4 Bend (PVC 00304 0600HA)
- ZORO SELECT PVC Fitting Cleanout Body, Spigot x FNPT, 3 in Pipe Size (P105-030)
- Charlotte Pipe And Foundry PVC Pipe Fittings