Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
PLUG PVC/DWV 6""
Mfr # PVC00106 1400
Zoro # G3875920
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC00106 1400
- Zoro # G3875920
- UPC # 611942032556
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kingston 21-1/4" X 18-1/8" Wall-Moun (2005-7)
- ZORO SELECT Elbow, 90 deg, 1", 150,304, Thrd Heavy (4381030650)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X10X10)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-2BZ)
- CHARLOTTE PIPE AND FOUNDRY Adaptr Trap Pvc1.5Spxjam (PVC001110800)
- CHARLOTTE PIPE AND FOUNDRY COUPL RED PVC DWV4X2"" (PVC001021200)
- CHARLOTTE PIPE AND FOUNDRY FlowGuard 3/4 in. Hub X 3/4 in. D Hub CPVC 90 Degree Elbow (CTS023000800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 22 PVC DWV4""HXFTG (PVC003261200)
- CHARLOTTE PIPE AND FOUNDRY 112 DWV MPT Adapter (PVC 00111 0800HA)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Schedule 80 Male PVC Adapter (PVC 08109 1000HA)
- GENOVA PRODUCTS REDUCING WYE 6 X 4 (V-9064)
- Charlotte Pipe And Foundry Fittings