Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Tee
Mfr # PVC 02401 0800
Zoro # G205266130
product price: $1.45
/ea
Sold in multiples of 25 for $36.25
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Temp. Range 32 to 140°F
- Color White
- Connection Size 3/4 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02401 0800
- Zoro # G205266130
- UPC # 611942039098
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Connection Size | 3/4 in |
Pipe Fitting Diameter | 0.75 in |
Details
Pipe Schedule | 40 |
Temp. Range | 32 to 140°F |
Color | White |
Material | PVC |
Standards | ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE 27 (U.4799LS-ULB-2)
- MOEN Handshower (114341AN)
- MOEN Hot/Cold Indicator Kit (150883)
- LEGEND VALVE 1-1/2" X 5" BLACK NIPPLE (355-148E)
- CHARLOTTE PIPE AND FOUNDRY COUPLE 6""DWVX6""SCH40HXH (PVC00100 1600)
- CHARLOTTE PIPE AND FOUNDRY CAP PVC SCH40 4"" SLIP (PVC 02116 2000)
- CHARLOTTE PIPE AND FOUNDRY ADAPTR SCH40PVC2""SL2""MPT (PVC 02109 1600)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 40 90 Deg. Long Sweep DWV PVC Elbow 1/4 Bend (PVC 00304 0600HA)
- CHARLOTTE PIPE AND FOUNDRY 3 In. SPG x 1-1/2 In. Hub Schedule 40 DWV Reducing PVC Bushing (PVC 00107 1200HA)
- CHARLOTTE PIPE AND FOUNDRY Y45PVCDWV4X4X2"" (PVC006011800)
- ZORO SELECT PVC Male Adapter, MNPT x Spigot, 1-1/2 in Pipe Size (1WKU5)
- Charlotte Pipe And Foundry Fittings