Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Pipe Schedule 40 3/4 in. Slip X 3/4 in. D MPT PVC Pipe Adapter
Mfr # PVC 02109 0800
Zoro # G105266438
product price: $0.76
/ea
Sold in multiples of 25 for $19.00
$19.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Pipe Fitting Diameter 0.75 in
- Material PVC
- Temp. Range 32 to 140°F
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02109 0800
- Zoro # G105266438
- UPC # 611942038343
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Fitting Diameter | 0.75 in |
Connection Size | 3/4 in |
Details
Pipe Schedule | 40 |
Material | PVC |
Temp. Range | 32 to 140°F |
Color | White |
Standards | ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE05)
- DELTA Stryke: Soap & Lotion Dispenser (RP101629CZPR)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-10-08-SS)
- SANITAIRE Handle, Type Replacement (157746)
- CHARLOTTE PIPE AND FOUNDRY BUSHING REDUCE SCH30 3X2 (PVC011120800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW ST 90 PVC DWV 2"" (PVC003330800)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. White PVC P-Trap with Union (PVC 00708P 0800HA)
- CHARLOTTE PIPE AND FOUNDRY LASCO 805007BC Pipe Tee, 3/4 in, FIP, PVC, SCH 80 Schedule (354578)
- CHARLOTTE PIPE AND FOUNDRY TEE DBL SAN PVC 3X3X3X3"" (PVC004281000)
- CHARLOTTE PIPE AND FOUNDRY 4 DWV SCH 40 Coupling (PVC 00100 1400HA)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Fully Threaded 3/8 NPT (4882K12)
- Charlotte Pipe And Foundry Fittings