Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Pipe Schedule 40 3/4 in. MPT X 1 in. D Slip PVC Pipe Adapter
Mfr # PVC 02110 0700
Zoro # G505266113
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size 3/4 in, 1 in
- Color White
- Material PVC
- Temp. Range 32 to 140°F
- Standards ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02110 0700
- Zoro # G505266113
- UPC # 611942083534
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Connection Size | 3/4 in, 1 in |
Details
Color | White |
Material | PVC |
Temp. Range | 32 to 140°F |
Standards | ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61 |
Pipe Schedule | 40 |
Description
PVC Schedule 40 is highly durable with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications gradual sloping DWV fittings must be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR White Flange (FLG-WH)
- RIOBEL 25 Mm, 22 Mm Or 19 Mm Clear Soap Dish (5001CL)
- CHICAGO FAUCET Double Jointed Spout, Brass (DJ13JKABCP)
- ZORO SELECT 1-1/4" MNPT x 18" TBE Black Pipe Sch 80 (90717)
- CHARLOTTE PIPE AND FOUNDRY TEE DBL SAN PVC 3X3X3X3"" (PVC004281000)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 40 DWV Hub PVC Wye (PVC 00600 1200HA)
- CHARLOTTE PIPE AND FOUNDRY 1/2 In. FIP Schedule 80 Threaded PVC Cap (PVC 08117 1000HA)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/2 in. Slip PVC Cap (PVC 02116 1400)
- CHARLOTTE PIPE AND FOUNDRY 6 In. Schedule 40 DWV Cleanout PVC Plug (PVC 00106 1400HA)
- CHARLOTTE PIPE AND FOUNDRY 4 Sewer Adap Bushing (PVC 00118 0800HA)
- LASCO FITTINGS TEE INSERT POLY 3/4"" (1401007RMC)
- Charlotte Pipe And Foundry Fittings