Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Pipe Schedule 40 1/2 in. Slip X 1/2 in. D MPT PVC Pipe Adapter
Mfr # PVC 02109 0600
Zoro # G705266449
product price: $0.85
/ea
Sold in multiples of 25 for $21.25
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Color White
- Pipe Fitting Diameter 0.5 in
- Connection Size 1/2 in
- Temp. Range 32 to 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02109 0600
- Zoro # G705266449
- UPC # 611942038336
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Fitting Diameter | 0.5 in |
Connection Size | 1/2 in |
Details
Material | PVC |
Color | White |
Temp. Range | 32 to 140°F |
Pipe Schedule | 40 |
Standards | ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61 |
Description
PVC Schedule 40 is highly durable with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications gradual sloping DWV fittings must be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 6", Flanged, PVC, Basket Strainer, 150 psi (SB1600FT18)
- JONES STEPHENS Closet Flange, Inside Fit, 4x4", Cast Iron (C47440)
- ALFI BRAND ALFI brand AB1470-BN Brushed Nickel Modern Sgl Hole Bathroom Faucet (AB1470-BN)
- MOEN Hensley Brushed nickel towel ring (MY3586BN)
- CHARLOTTE PIPE AND FOUNDRY Threaded Schedule 40 DWV 3/4 in. MIP PVC Plug (PVC 02113 0800HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 2"" SXS SCH40 (PVC 02300 1600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV 2"" (PVC003001000)
- CHARLOTTE PIPE AND FOUNDRY 2-1/2 In. Schedule 40 PVC Tee (PVC 02400 1700HA)
- CHARLOTTE PIPE AND FOUNDRY 4 In. Schedule 40 22-1/2 Deg. DWV PVC Street Elbow 1/16 Bend (PVC 00326 1200HA)
- CHARLOTTE PIPE AND FOUNDRY 2 In. SPG x 1-1/2 In. Slip Schedule 40 PVC Bushing (PVC 02107 1400HA)
- ZORO SELECT PVC Cross, Insert, 3/4 in Pipe Size (1420007)
- Charlotte Pipe And Foundry PVC Pipe Fittings