Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Pipe Schedule 40 1/2 in. FPT X 1/2 in. D FPT PVC Coupling
Mfr # PVC 02102 0500
Zoro # G505305645
product price: $0.97
/ea
Sold in multiples of 50 for $48.50
$48.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Temp. Range 32 to 140°F
- Connection Size 1/2 in
- Color White
- Pipe Fitting Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02102 0500
- Zoro # G505305645
- UPC # 611942081820
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Connection Size | 1/2 in |
Pipe Fitting Diameter | 0.5 in |
Details
Material | PVC |
Temp. Range | 32 to 140°F |
Color | White |
Standards | ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61 |
Pipe Schedule | 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze, Ceiling or Extended Wall (52158-CZ25)
- NIBCO 3/4" x 5/8" NOM C Reducing 90 Degree Long Radius Elbow (607LTR 3/4X5/8)
- APG 1" 316 Stainless Steel Part DC (310DCSS)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Hub x Spigot, 4 in Pipe Size (1WKB6)
- CHARLOTTE PIPE AND FOUNDRY 12 WHT Cap Slip (PVC 02116 0600HA)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER DWV3""PVC X4""CAST (PVC00123R1200)
- CHARLOTTE PIPE AND FOUNDRY SIDE OUTLET ELBOW1""SXSXS (PVC025101000)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 40 90 Deg. Sanitary DWV PVC Elbow 1/4 Bend (PVC 00300 1200HA)
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH80 1.5""SXS PVC (PVC 08100 1800)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Tee (PVC 02400 0800)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 6 in x 5 in Pipe Size (437534)
- Charlotte Pipe And Foundry Fittings