Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Pipe Schedule 40 1 in. Spigot X 1/2 in. D FPT PVC Reducing Bushing
Mfr # PVC 02108 0700
Zoro # G805266271
Sold in multiples of 25 for $41.25
$41.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Temp. Range 32 to 140°F
- Standards ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
- Material PVC
- Connection Size 1 in, 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02108 0700
- Zoro # G805266271
- UPC # 611942079735
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Connection Size | 1 in, 1/2 in |
Details
Color | White |
Temp. Range | 32 to 140°F |
Standards | ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61 |
Material | PVC |
Pipe Schedule | 40 |
Description
PVC Schedule 40 is highly durable with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications gradual sloping DWV fittings must be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN SCIENTIFIC 24VAC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-020-9236B)
- T&S BRASS Vacuum Breaker (3/8") For - Part# -0968 (-968)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 7 1/2 In L (22600066307000)
- KOHLER Toilet Seat Hardware Kit (1141144)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 80 Slip PVC Cap (PVC 08116 1800HA)
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC 4X3"" SXS (PVC001021400)
- CHARLOTTE PIPE AND FOUNDRY Tee San Pvc Dwv 4X1.5 (PVC004011600)
- CHARLOTTE PIPE AND FOUNDRY ADAPTR SCH40PVC2""SL2""MPT (PVC 02109 1600)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC004291200HA PVC -DWV Double Sanitary Tee; 3 x 3 x 2 x 2 in. (46355)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN PVCDWV1.25""HXHXH (PVC004000600)
- ZORO SELECT PVC Cross, Socket x MNPT, 1 in Pipe Size (421A010)
- Charlotte Pipe And Foundry Fittings