Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Pipe Schedule 40 1 in. Slip X 3/4 in. D Slip PVC Reducing Bushing
Mfr # PVC 02107 0800
Zoro # G305266269
Sold in multiples of 25 for $33.75
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 32 to 140°F
- Connection Size 1 in, 3/4 in
- Color White
- Standards ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02107 0800
- Zoro # G305266269
- UPC # 611942038183
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Connection Size | 1 in, 3/4 in |
Details
Temp. Range | 32 to 140°F |
Color | White |
Standards | ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61 |
Pipe Schedule | 40 |
Material | PVC |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Needle Valve Fll7113C 3/8X3/8 (759106-06)
- J.W. WINCO GN882-M16X1.5-MS-M Breather Filter Brass (882-M16X1.5-MS-M)
- JONES STEPHENS Trip Lever8" BR Arm, MTL Spud And Nut (T01001)
- AMERICAN STANDARD Champion Horn Used" 3225 Bwl (738650-400.0070A)
- CHARLOTTE PIPE AND FOUNDRY Elbow 90Pvc Dwv 1.25 (PVC003000600)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe Schedule 40 3 in. Hub x 3 in. dia. Hub PVC Sanitary Tee with Left Side Inlet (48376)
- CHARLOTTE PIPE AND FOUNDRY 4x2 DWV SCH 40 Bushing (PVC 00107 1600HA)
- CHARLOTTE PIPE AND FOUNDRY 3 In. SPG x 2 In. Slip Schedule 40 PVC Bushing (PVC 02107 3600HA)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Hub x 2 In. Hub Schedule 40 DWV Reducing PVC Coupling (PVC 00102 1000HA)
- CHARLOTTE PIPE AND FOUNDRY COUPLING 2"" PVC SCH40 (CTT 00100 1000)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 2"" SXS (PVC 08300 2000)
- Charlotte Pipe And Foundry PVC Pipe Fittings