Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Pipe Schedule 40 1 in. Slip X 1 in. D Slip PVC Elbow
Mfr # PVC 02309 1000
Zoro # G205266253
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Color White
- Pipe Fitting Diameter 1 in
- Connection Size 1 in
- Standards ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02309 1000
- Zoro # G205266253
- UPC # 611942038848
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Fitting Diameter | 1 in |
Connection Size | 1 in |
Details
Material | PVC |
Color | White |
Standards | ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61 |
Pipe Schedule | 40 |
Temp. Range | 32 to 140°F |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (TG1157 430019)
- ZORO SELECT 1" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF08)
- ZORO SELECT Supply Stop, Straight, 5/8" Inlet Size (10756lf)
- TOTO Trip Lever For St424Es Chrome Plated (THU141N#CP)
- CHARLOTTE PIPE AND FOUNDRY PLUG SCH40 PVC 1.5"" MPT (PVC 02113 1400)
- CHARLOTTE PIPE AND FOUNDRY TRAP P+CLEAN PVC 1.5""HXH (PVC00709X0600)
- CHARLOTTE PIPE AND FOUNDRY PVC 08309 1400HA 1 in. PVC Schedule 80 45 Degree Slip x Slip Elbow (650567)
- CHARLOTTE PIPE AND FOUNDRY 3 In. x 1-1/2 In. Reducing Sanitary PVC Tee (PVC 00401 1200HA)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1 in. Slip X 1 in. D Slip PVC Coupling (PVC 02100 1000)
- CHARLOTTE PIPE AND FOUNDRY Tee San Pvc 3X3X1.5Hxhxh (PVC004011200)
- ZORO SELECT PVC Reducer, Hub, 3 in x 2 in Pipe Size (1WKJ3)
- Charlotte Pipe And Foundry PVC Pipe Fittings