Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Pipe Schedule 40 1 in. Slip X 1 in. D Slip PVC Coupling
Mfr # PVC 02100 1000
Zoro # G705266296
product price: $1.19
/ea
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size 1 in
- Color White
- Material PVC
- Temp. Range 32 to 140°F
- Pipe Fitting Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02100 1000
- Zoro # G705266296
- UPC # 611942037612
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Connection Size | 1 in |
Pipe Fitting Diameter | 1 in |
Details
Color | White |
Material | PVC |
Temp. Range | 32 to 140°F |
Standards | ASTM D 1784, ASTM D 2466, CSA Listed, NSF STANDARD 14, NSF STANDARD 61 |
Pipe Schedule | 40 |
Description
PVC Schedule 40 is highly durable with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications gradual sloping DWV fittings must be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/4" Barbed x 1/2" MNPT 90 Degree Elbow PK 10 (L8-4WP)
- KOHLER Hinge Service Kit, Lighted Hinge (1266914-96)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- LASCO FITTINGS Boshart Industries Schedule 40 1-1/2 in. Slip in. X 1-1/2 in. D Slip PVC 90 Degree Elbow (U406-015)
- CHARLOTTE PIPE AND FOUNDRY 3 In. X 1-1/2 In. Reducing Double Sanitary PVC Tee (PVC 00429 0800HA)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT BODY 6"" (PVC00105 1400)
- CHARLOTTE PIPE AND FOUNDRY BUSHING PVC DWV4""SPIG3""H (PVC001071800)
- CHARLOTTE PIPE AND FOUNDRY 2 In. x 1-1/2 In. X 2 In. Reducing Sanitary PVC Tee (PVC 00401 0800HA)
- CHARLOTTE PIPE AND FOUNDRY PLUG 1/2"" SCHE 80 PVC (PVC81131000)
- CHARLOTTE PIPE AND FOUNDRY Bushing Pvc Dwv2Spig1.5H (PVC001071000)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 1 1/4 in Pipe Size (401336)
- Charlotte Pipe And Foundry Fittings