Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Pipe Schedule 40 1 in. FPT X 1 in. D FPT PVC Cap
Mfr # PVC 02117 1200
Zoro # G605265900
Sold in multiples of 25 for $53.75
$53.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
- Temp. Range 32 to 140°F
- Material PVC
- Pipe Fitting Diameter 1 in
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02117 1200
- Zoro # G605265900
- UPC # 611942082537
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Fitting Diameter | 1 in |
Connection Size | 1 in |
Details
Standards | ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61 |
Temp. Range | 32 to 140°F |
Material | PVC |
Color | White |
Pipe Schedule | 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Apollo APPR10034 Cross-Linked PEX-B Pipe, 3/4 in, 100 ft L, Red (APPR10034)
- KISSLER Washing Machine Hose, Rubber, 96" (88-5096)
- FLOW PLUS Ball Valve, 1-1/2", 1500 psi, CF8M, 2 pcs (15B026666RRSE)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", Nylon (BULK-CGF-499)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. x 1-1/2 In. Hub x Tubular PVC Waste Adapter (PVC 00104P 0800HA)
- CHARLOTTE PIPE AND FOUNDRY Tee 1/2 Fptxfptxfpt (PVC 02402 0600)
- CHARLOTTE PIPE AND FOUNDRY ADAPTR C/O PVC 2""SPGXFPT (PVC001050800)
- CHARLOTTE PIPE AND FOUNDRY 2 DWV 90 DEG Elbow (PVC 00300 1000HA)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. MPT X 3/4 in. D Slip PVC Pipe Adapter (PVC 02110 0500)
- CHARLOTTE PIPE AND FOUNDRY PVC 08117 1000HA .5 in. PVC Schedule 80 FPT Cap (584583)
- GENOVA Canplas 414434Bc Downspout Adapter, 3 X 4 In Connection, Hub, Pvc, White (V-1705)
- Charlotte Pipe And Foundry PVC Pipe Fittings